£414.00
Ex VAT
£496.80
Inc VAT
Product Details
Product Specification
Create a professional look with these GBC comb binders. Choose from either manual or electric. The C340 is an A3 comb binder for presentations.
Attribute | Value |
---|---|
Additional Features | A4 |
Brand | GBC |
EAN | 5028252427104 |
ECLASS Code | 24291990 |
MFR Part No. | GB42710 |
Model/Type | Comb Binding Machine |
Sheet Capacity | 330 |
Type | Electric |
UNSPSC Code | 44101602 |