£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
The MultiBind binders produces neat and secure documents for a professional finish. Aswell as having the option to use comb, click or wire binding. The MultiBind has both a comb and wire setting.
They can bind up to 450 sheets
They are ideal for everyday use and has a double handle for extra power when punching. They are fully portable and easy to store, as the arms and cover fold down to reduce the size.
Attribute | Value |
---|---|
Additional Features | A4 |
Brand | GBC |
EAN | 0013465271076 |
ECLASS Code | 24291990 |
MFR Part No. | GB27107 |
Model/Type | Comb & Wire |
Sheet Capacity | 450 |
Type | Manual |
UNSPSC Code | 44101602 |