£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
2 drawer mobile pedestals are space saving units on castors. The drawers are fitted with smooth runners and silver handles.
Features and Benefits
• Castors for easy maneuvering
• Fully lockable, with 2 keys, for storing private documentation and valuables
• Solid design wooden back and drawer inners
• Anti-tilt mechanism to stop the unit from tipping
• Protective edge banding with a stain and heat resistant finish
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech |
Depth | 500mm |
Height | 595mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | TESMP2BE2 |
Number of Drawers | 2 |
Type | Pedestal |
UNSPSC Code | 56101507 |
Width | 404mm |