£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
Space saving 3 Drawer Pedestals are desk height to extend your workspace. The pedestals come complete with skid feet and silver handles.
Features and Benefits
• Fully lockable and supplied with two keys for storing private documentation and valuables
• Solid design wooden back and drawer inners
• Anti-tilt mechanism to stop the unit from tipping
• Protective edge banding with a stain and heat resistant finish
• Accommodate documents in both foolscap and A4 hanging files
Notes
5 year guarantee
Attribute | Value |
---|---|
Brand | Tc |
Colour | Oak |
Depth | 800mm |
EAN | 5056290850233 |
Height | 730mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | TESDHP3/800NO |
Number of Drawers | 3 |
Number of Shelves | 0 |
Type | Pedestal |
UNSPSC Code | 56101507 |
Width | 404mm |