£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
A selection of storage solutions ranging from fixed pedestals to filing cabinets. Fully lockable with wooden inners and Accuride drawer runners, these storage solutions are both stylish and practical.
Attribute | Value |
---|---|
Brand | Tc |
Colour | Grey Oak |
Depth | 500mm |
EAN | 5056073736099 |
Height | 595mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | TESMP3GO |
Number of Drawers | 3 |
Type | Pedestal |
UNSPSC Code | 56101507 |
Width | 404mm |