£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
A crisp looking durable,under-desk pedestal, with three drawers, elegant side handles and sturdy castors, this lockable pedestal is an ideal alternative to wooden filing systems
-615mm high
-Lockable drawers
-Discreet side handle drawers
-Smooth Accuride drawer handles
-Anti-tilt
-A range of durable steel storage is now available, for a contemporary office look. Choose from pedestals, tambours or cupboards
-Available in white or silver
Attribute | Value |
---|---|
Brand | Tc |
Colour | Grey |
Depth | 470mm |
EAN | 5056073736259 |
Height | 615mm |
Lock Type | Lockable |
Material | Steel |
MFR Part No. | TKUSMP3WH |
Number of Drawers | 3 |
Type | Pedestal |
UNSPSC Code | 56101507 |
Width | 380mm |