£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Full steel construction with Accuride drawer runners ensure pedestals store your possessions safely and securely.
Available in Silver or White
Attribute | Value |
---|---|
Brand | Tc |
Colour | Grey |
Depth | 470mm |
EAN | 5056073736266 |
Height | 615mm |
Lock Type | Lockable |
Material | Steel |
MFR Part No. | TKUSSMP3SV |
Number of Drawers | 3 |
Type | Cabinet |
UNSPSC Code | 56101507 |
Width | 300mm |