£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
3 drawer desk pedestals are space saving units which fit under the desk. The pedestals come complete with skid feet and silver handles.
Features and Benefits
• Fully lockable for storing private documentation and valuables
• Designed with a 100% drawer extensions and anti-tilt mechanism
• Accommodate documents in both foolscap and A4 hanging files
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech |
Depth | 500mm |
EAN | 5056290850547 |
Height | 690mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | TESUDP3BE2 |
Number of Drawers | 3 |
Type | Pedestal |
UNSPSC Code | 56101507 |
Width | 404mm |