£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
2 and 3 Drawer
Pedestals can be fixed to the 800mm end of all the Satellite workstations. Silver finish handles with central locking.
Dimensions (W x D x H): 400 x 600 x 452mm.
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Maple |
Depth | 600mm |
Height | 452mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | SAE8118200K |
Number of Drawers | 2 |
Type | Pedistal |
UNSPSC Code | 56101507 |
Width | 400mm |