£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
Two or three drawer mobile pedestals with central locking and silver finished handles.
Dimensions (W x D x H): 400 x 600 x 535mm.
NB. beech illustrated.
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Beech |
Depth | 600mm |
Height | 535mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | STMP60D3BE |
Number of Drawers | 3 |
Number of Shelves | N/A |
Type | Pedistal |
UNSPSC Code | 56101507 |
Width | 400mm |