£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Three or four drawer desk high pedestals with skirting clearance to match workstations.
Silver finish handles.
Dimensions (W x D x H): 400 x Depth (select below) x 725mm.
N.B. beech illustrated.
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Oak |
Depth | 600mm |
Height | 725mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | STDP60D4LO |
Number of Drawers | 4 |
Type | Pedistal |
UNSPSC Code | 56101507 |
Width | 400mm |