£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
These mobile pedestals come complete with either two or three drawers.
Features and Benefits
• Mobile castors allow the pedestal to be moved around easily, whenever required
• Provide a practical solution for storage whilst at work
• Made from high quality materials with stylish silver bow handles
• Drawers are lockable for security
Typical Applications
• Offices
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Birch |
Depth | 600mm |
Height | 542mm |
Material | Wood |
MFR Part No. | STMP60D3BI |
Number of Drawers | 3 |
Number of Shelves | 0 |
Type | Pedestal |
UNSPSC Code | 56101507 |
Width | 400mm |