£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Q Connect Poly-Box File. Manufactured from strong polypropylene, featuring a curved front for easy access and an optional internal spring holding mechanism. Accepts up to foolscap papers and document wallets
Attribute | Value |
---|---|
Brand | Qconnect |
Capacity | 500 |
Colour | Blue |
EAN | 5705831041035 |
ECLASS Code | 24290902 |
Material | Polypropylene |
MFR Part No. | KF04103 |
Pack Quantity | 1 |
Size | Foolscap |
UNSPSC Code | 44111515 |