£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Take your office on the road with this stylish and sturdy range of Monolith breifcases
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 100 |
EAN | 5016469225309 |
Height | 350mm |
Material | Bonded Leather |
MFR Part No. | HM2253 |
Type | Briefcase |
UNSPSC Code | 53120000 |
Width | 460mm |