£74.49
Ex VAT
£89.39
Inc VAT
Product Details
Product Specification
A robust, stylish range of bags and trollies for your Laptop.
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 290 |
EAN | 5016469237005 |
Height | 175mm |
Material | Poly-Nylon |
MFR Part No. | HM23700 |
Type | Multi-Purpose Laptop Case |
UNSPSC Code | 53120000 |
Width | 340mm |