£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Monolith Drop Handle Executive Leather Look Case Koskin Black 2791
Monolith Expanding Attaché Case PVC Black 2350
Monolith Zip-Fastening Folio Case A4 Black 2754
Monolith Nylon 15.4 inch Computer Case Black 2341
Monolith Nylon 17 inch Computer Case Black 2342
Monolith Document Case 2774
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 40 |
EAN | 5016469275403 |
Height | 370mm |
Material | Synthetic Leather |
MFR Part No. | HM2754BK |
Type | Zipped A4 Folio Case |
UNSPSC Code | 53120000 |
Width | 270mm |