£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Monolith Drop Handle Executive Leather Look Case Koskin Black 2791
Monolith Expanding Attaché Case PVC Black 2350
Monolith Zip-Fastening Folio Case A4 Black 2754
Monolith Nylon 15.4 inch Computer Case Black 2341
Monolith Nylon 17 inch Computer Case Black 2342
Monolith Document Case 2774
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 120 |
EAN | 5016469287918 |
Height | 320mm |
Material | Koskin |
MFR Part No. | HM2791BK |
Type | Drop-Handle Document Case |
UNSPSC Code | 53120000 |
Width | 430mm |