£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
This Monolith Motion II courier messenger bag is strong, stylish and lightweight, with space for a laptop up to 15.6 inches in size and a dedicated interior pocket for an iPad, tablet or netbook. Made from lightweight polyester, the bag features lockable zips for security, as well as an adjustable shoulder strap and comfortable carry handles
This Monolith Motion II slimline laptop case is stylish, strong and lightweight with a padded compartment for laptops up to 15.6 inches in size. Made from lightweight polyester, the bag features lockable zips for security, as well as an adjustable shoulder strap and comfortable carry handles. A front, zipped organiser section designed for files, stationery and ther accessories provides quick access when on the go.
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 70 |
EAN | 4043512797958 |
Height | 310mm |
Material | Polyester |
MFR Part No. | HM97958 |
Type | Slimline Black Laptop Case |
UNSPSC Code | 53120000 |
Width | 410mm |