£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
A robust, stylish range of bags and trollies for your Laptop.
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 170 |
EAN | 5016469320509 |
Height | 160mm |
Material | Polyester |
MFR Part No. | HM32050 |
Type | Laptop Backpack |
UNSPSC Code | 53120000 |
Width | 275mm |