£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
A robust, stylish range of bags and trollies for your Laptop.
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 200 |
Height | 205mm |
Material | Polyester |
MFR Part No. | 3207 |
Type | Wheeled Laptop Backpack |
UNSPSC Code | 53120000 |
Width | 340mm |