£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Lightweight, robust polyester for comfortable everyday use
Attribute | Value |
---|---|
Brand | Leitz |
Depth | 98 |
EAN | 4002432105601 |
Height | 440mm |
Material | Polyester |
MFR Part No. | 60160095 |
Type | Lightweight Laptop Bag 15.6" |
UNSPSC Code | 53120000 |
Width | 330mm |