£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Lightweight, robust polyester for comfortable everyday use
Attribute | Value |
---|---|
Brand | Leitz |
Depth | 75 |
EAN | 4002432103669 |
Height | 750mm |
Material | Polyester |
MFR Part No. | 60390095 |
Type | Laptop Smart Traveller |
UNSPSC Code | 53120000 |
Width | 370mm |