£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Lightweight, robust polyester for comfortable everyday use
Attribute | Value |
---|---|
Brand | Leitz |
Depth | 370 |
EAN | 4002432105649 |
Height | 200mm |
Material | Polyester |
MFR Part No. | 60590095 |
Type | Carry on Smart Traveller |
UNSPSC Code | 53120000 |
Width | 420mm |