£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Lightweight, robust polyester for comfortable everyday use
Attribute | Value |
---|---|
Brand | Leitz |
Depth | 280 |
EAN | 4002432110087 |
Height | 300mm |
Material | Polyester |
MFR Part No. | 62240095 |
Type | Sleevesmart Traveller 15.6" |
UNSPSC Code | 53120000 |
Width | 400mm |