£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Carry your laptop in safety and bring enough for those overnight business trips with the Kensington Contour Overnight Roller Laptop Case. For a comfortable overnight stay, the flexible interior has room for a change of clothes and a water-resistant pocket for your toiletries. A roomy compartment fits 17in notebooks, while the expandable exterior pocket is perfect for documents. The three-stage telescopic handle makes it easy to pull as a wheeled case. DropShield padding makes sure your laptop is always safe.
Attribute | Value |
---|---|
Brand | Kensington |
Depth | 470 |
EAN | 0858966234898 |
Height | 409mm |
Material | Poly-Nylon |
MFR Part No. | AC62348 |
Type | 17'' Laptop/Notebook Roller Bag |
UNSPSC Code | 53120000 |
Width | 239mm |