£65.99
Ex VAT
£79.19
Inc VAT
Product Details
Product Specification
A robust, stylish range of bags and trollies for your Laptop.
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 440 |
EAN | 5016469910601 |
Height | 220mm |
Material | Poly-Nylon |
MFR Part No. | HM91060 |
Type | Laptop Backpack |
UNSPSC Code | 53120000 |
Width | 340mm |