£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Leather look nylon laptop backpack manufactured from 1680D nylon for hard wearing protection. Front zipped organiser pocket, divided section for files and folders, small pocket for MP3 players and fully padded laptop section for laptops up to 15.4 inches.
Attribute | Value |
---|---|
Brand | Monolith |
EAN | 5016469301201 |
Height | 450mm |
Material | Nylon |
MFR Part No. | 3012 |
Type | Backpack Laptop Case |
UNSPSC Code | 53120000 |
Width | 330mm |