£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
The ethos of the Gino Ferrari brand is to blend finely engineered design into quality product, resulting in a business range with dynamic edge. Passion is the thread that links creativity, innovation and excellence to acquire the end product. In designing our products, we strive to achieve that 'AH!' factor.
We take into consideration weight, without inhibiting style, to create lighter, luxury luggage, which offers versatile and stylish travel products in a mix of specially selected durable materials.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Depth | 215 |
EAN | 5016369576433 |
Height | 450mm |
Material | Plastic |
MFR Part No. | MD57643 |
Type | Backpack |
UNSPSC Code | 53120000 |
Width | 330mm |