£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
Introducing the Falcon 0102 i-stay Laptop Bag, a sleek and practical solution designed to enhance your school, work, or travel experience.
Features and Benefits
• Endorsed by the College of Chiropractors, these bags were thoughtfully designed to minimize muscular aches and pains
• Crafted from high-quality fixtures, fittings, and materials, the Falcon Laptop Bags deliver durability and reliability for everyday use
• The i-stay non-slip strap ensures a secure and comfortable fit, preventing the bag from slipping off your shoulder
• The bags' padded compartments provide reliable protection for laptops and other devices
Attribute | Value |
---|---|
Brand | Falcon |
Depth | 80 |
EAN | 5025434001022 |
Height | 310mm |
Material | Poly-Nylon |
MFR Part No. | FO00102 |
Type | i-stay 15.6 - 16" Laptop Bag |
UNSPSC Code | 53120000 |
Width | 410mm |