£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Nylon laptop messenger bag with two front zipped pockets and spacious main compartment with padded laptop section to hold laptops up to 15 inches. Compartment also contains Hook 'n' Loop full length pocket and two mesh pockets. Detachable strap.
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 70 |
EAN | 5016469240005 |
Height | 400mm |
Material | Nylon |
MFR Part No. | 2400 |
Type | Laptop Case Messengers Bag Shoulder Bag |
UNSPSC Code | 53120000 |
Width | 320mm |