£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Featuring a number of different compartments and pockets, this is the perfect product for storing a wide range of contents without difficulty. With a soft touch construction, this bag has a luxurious, elegant quality to it, making it perfect for executives and business people.
The front compartment is a full length workstation and organiser and the main compartment features a removable divider. The shoulder strap can be removed for versatility of use, allowing you to get comfortable.
Features and Benefits
• Soft touch pilot case for stylish storage
• Organiser compartment for separation of items
• Main compartment includes removable divider
• Stylish design perfect for executives
• Features other zipped pockets
• Can be flat-packed for economical storage
Typical Applications
• Laptop storage and transport
• Business travel
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 330 |
EAN | 5016469216802 |
Height | 200mm |
Material | Nylon |
MFR Part No. | 41455MN |
Type | Laptop Case Shoulder Bag |
UNSPSC Code | 53120000 |
Width | 480mm |