£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Multi-functional nylon laptop backpack with mobile phone pocket and elasticated mesh side pocket. Also features organiser section under front flap, spacious open front pocket and zipped main compartment with padded laptop section a maximum Screen Size of 15.4 (in)
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 70 |
EAN | 5016469239900 |
Height | 320mm |
Material | Nylon |
MFR Part No. | 2399 |
Type | Backpack Laptop Case |
UNSPSC Code | 53120000 |
Width | 400mm |