£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Connekt Gear USB-A to USB-B Printer Cable 3m 26-2907
Connekt Gear USB-A to USB-B 2.0 Printer Cable 2m 26-2900
Connekt Gear USB-A to USB-B Printer Cable 5m 26-2908
Connekt Gear USB to Micro-USB Phone Cable 2m 26-2923
Connekt Gear USB-A to USB-B 3.0 Printer Cable 2m 26-2952
Connekt Gear USB to Micro-USB Phone Cable 1m 26-2945
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cable Length | 5m |
EAN | 5035624025141 |
MFR Part No. | GR02514 |
Type | USB Cables |
UNSPSC Code | 43202222 |