£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
This AV cable lets you connect a Display Port-compatible device to a HD or 4K TV, with support for Ultra HD resolutions at 60 Hz. The gold-plated connectors ensure a consistent connection and are latched to prevent accidental disconnection.
Connekt Gear DisplayPort v1.2 Display Cable 2m 26-6020
Connekt Gear DisplayPort v1.2 Display Cable 3m 26-6030
Attribute | Value |
---|---|
Brand | Connekt Gear |
Cable Length | 3m |
EAN | 5035624022621 |
MFR Part No. | GR02262 |
Type | AV Cables |
UNSPSC Code | 43202222 |