£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
These DVI video cable is ideal for connecting a desktop or laptop PC to a compatible display. It's ideal for Full HD monitors, with Dual Link compatibility to display resolutions up to 2560x1600.
Connekt Gear DVI-D Dual Link Display Cable 2m 26-1652
Connekt Gear DisplayPort to DVI Display Cable 2m 26-6120
Connekt Gear DVI-D Dual Link Display Cable 5m 26-1653
Connekt Gear DVI-D Dual Link Display Cable 3m 26-1661
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cable Length | 2m |
EAN | 5035624022645 |
MFR Part No. | GR02264 |
Type | DVI Cables |
UNSPSC Code | 43202222 |