£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
These HDMI cables are designed for the latest high definition content in resolutions up to 4K (Ultra HD). They support 3D content and include HDMI Ethernet Channel, which lets you use the cable to connect a TV or other device to the internet.
Features and Benefits:
•High definition AV cable with full-size HDMI connectors
•Supports resolutions up to 4K Ultra HD and 3D video with compatible devices
•Durable, long-lasting gold connectors
Attribute | Value |
---|---|
Brand | (Unbranded) |
Cable Length | 5m |
EAN | 5035624022768 |
MFR Part No. | GR02276 |
Type | HDMI Cables |
UNSPSC Code | 43202222 |