£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
A range of durable and hard wearing calculators, perfect for all types of businesses as well as home and schools.
Attribute | Value |
---|---|
Additional Features | Auto Power Off Dual Power Rubber Feet |
Battery | Battery |
Brand | Aurora |
Colour | Blue |
Dimensions | 95 x 125 x 22mm |
Display Type | Angled LCD |
EAN | 6925781421902 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | AO21001 |
Number of Digits | 8 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 0.9g |