£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
Cobham mesh back reclining executive chair with multi-adjustable lumbar function.
Features and Benefits
• Fully synchronising mechanism with weight tension control
• Breathable seat pad and padded arms for comfort
• Multi-adjustable headrest
• Soft padded height adjustable armrests
• Fully synchronising mechanism with weight tension control
• Gas lift seat height adjustment
Notes
• Requires easy self assembly
• Available from stock in black or blue mesh
• 2 years manufacturer guarantee
Attribute | Value |
---|---|
Additional Features | Up to 8 Hours Usage |
Back Height | 540 |
Back Width | 500 |
Brand | Teknik |
Colour | Black |
EAN | 5020490001863 |
Frame Material | Aluminium |
Maximum Weight | 23kg |
MFR Part No. | OA1013BLK |
Overall Depth | 540mm |
Overall Height | 750mm |
Overall Width | 530mm |
Product Type | Executive Chair |
Seat Height | 430-550 |
Seat Width | 530 |
UNSPSC Code | 56101504 |