£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Contemporary mesh executive chair that looks simple yet has many great features.
Features and Benefits
• Black leather-look seat pad with comfortable cushioning
• Fine stitching adds a stylish touch
• Retractable arms fit snugly under your desk
• Removable mesh headrest offers extra support
• Perfect for workplaces or home offices
• Deep cushioning for exceptional comfort
• Subtle head and neck support for better posture
• Folding nylon armrests for desk-friendly use
• Gas-assisted seat height adjustment for firm footing
• Reclining lock tilt mechanism for body contact
• Torsion control supports your body throughout recline
• Free float mode for ergonomic ease
• Lock the chair upright for focused work
• 5-star chrome base with twin wheel castors for mobility.
• Flat-packed for easy self-assembly.
• Backed by a 2-year manufacturer guarantee (excludes fair wear and tear).
Attribute | Value |
---|---|
Additional Features | Suggested maximum user weight 110 kg |
Back Height | 640 |
Back Width | 500 |
Brand | Teknik |
Colour | Black |
EAN | 5020490003379 |
Maximum Weight | 110kg |
MFR Part No. | 6912 |
Product Type | Executive Chair |
Seat Depth | 530mm |
Seat Height | 470-550mm |
Seat Width | 520mm |
UNSPSC Code | 56101504 |