£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Helsinki
Large box shaped, black leather faced with an epoxy coated square section steel frame, excellent for reception areas. Heavy duty with large box arms with low back incorporating back rake for comfort. 1 year guarantee.
Dimensions: W1340 x D710 x H850mm.
Attribute | Value |
---|---|
Brand | Dams |
Colour | Black |
EAN | 5019904928018 |
Frame Material | Steel |
Product Type | Sofa |
Seat Depth | 710 |
UNSPSC Code | 56101504 |