£96.99
Ex VAT
£116.39
Inc VAT
Product Details
Product Specification
A refined selection of executive chairs which offers comfort and style.
5 year manufacturers component guarantee and 2 year fabric guarantee.
Ideal for up to 8 hours daily use.
Conforms to BS 1335 (2000) Part 2
Attribute | Value |
---|---|
Additional Features | Max Weight 115kg |
Back Height | 620 |
Back Width | 480 |
Brand | Tc |
Colour | Black |
EAN | 5056073776415 |
MFR Part No. | CH1765 |
Product Type | Executive Chair |
Seat Depth | 490 |
Seat Width | 480 |
UNSPSC Code | 56101504 |