£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
Tough, moulded, textured seat stools with black epoxy coated frame, suitable for both indoor and outdoor use where a higher stool would be more appropriate. Perfect for science labs, art studios or music rooms. Stools are available in a range of four heights:
24" (610mm), 26" (660mm), 28" (711mm) and 30" (762mm).
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue |
Frame Material | Steel |
MFR Part No. | CGF10-BLUE |
Product Type | Stool |
UNSPSC Code | 56101504 |