£89.99
Ex VAT
£107.99
Inc VAT
Product Details
Product Specification
The Titan swivel range is innovative and stylish and is available with either castors or glides.
Features and Benefits
• Offers excellent user comfort for either students or teachers and can easily be adjusted to suit a user's height
• Up to 8 hours usage, portable and classroom safe
Typical Applications
• Schools
Notes
• Conforms to Ergonomics BS EN 1729.1
• Conforms to Strength and Stability BS EN 1729.2
Attribute | Value |
---|---|
Additional Features | Gas Lift |
Brand | Tc |
Colour | Red |
EAN | 5056073752440 |
Maximum Weight | 97 |
MFR Part No. | T33-RG |
Overall Depth | 600 |
Overall Height | 505-605 |
Overall Width | 600mm |
Product Type | School Chair |
Seat Depth | 414 |
Seat Height | 465-555 |
Seat Width | 420 |
UNSPSC Code | 56101504 |