£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Lloyd Acrylic Clipboard Foolscap White BF90H
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Steel |
EAN | 5032469001439 |
ECLASS Code | 24220104 |
Material | Steel |
MFR Part No. | LD00143 |
Size | A4 |
Type | Single |
UNSPSC Code | 44122012 |