£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
A strong, sturdy clipboard for A3 papers and documents.
Features and Benefits
• Strong steel clip keeps papers firmly in place
• Rigid and dependable PVC covered board
Typical Applications
• Suitable for A3 papers and documents
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue |
EAN | 5018505002554 |
ECLASS Code | 24220104 |
Material | PVC Strengthened Cardboard |
MFR Part No. | 1136 |
Size | A3 |
Type | Single |
UNSPSC Code | 44122012 |