£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Paperdry waterproof clipboards are indispensable for anyone who needs to read or write documents in adverse weather conditions.
Features and Benefits
• A transparent, spring-loaded cover, which closes with strong velcro
• Clips inside the cover and on the back, and slots for pens or pencils
• The best grade of PVC available, which is treated with a cold-proofing agent
• 18 month warranty
Attribute | Value |
---|---|
Brand | Paperdry |
Colour | Black |
ECLASS Code | 24220104 |
Material | Plastic |
Size | A4 |
Type | Single |
UNSPSC Code | 44122012 |