£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Smart and highly legible, an Acctim Supervisor Wall Clock makes a bold addition to any office or home. It includes a handy Mon-Sun day and 31-day date display so you can always be sure of the correct date. The bold hands are powered by a precision quartz movement. Domed glass protects the clock face from damage or tampering. Battery type: AA (not supplied).
Attribute | Value |
---|---|
Battery Type | 1 x AA |
Brand | Acctim |
Colour | Chrome |
EAN | 5012562210273 |
ECLASS Code | 27200106 |
MFR Part No. | ANG21027 |
Size | 320mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |