£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Ideal for workplaces that operate outside of the normal 9-5 routine, the Acctim White Metro 24 Hour Wall Clock features an inner 24 hour ring. The thick hands, easily readable from across a room, are powered by a precision quartz movement. The inner red 24 hour track lets you work out 24-hour time at a glance. The 355mm white dial is surrounded by a matching white plastic trim. A glass lens protects the clock face from damage or tampering.
Attribute | Value |
---|---|
Battery Type | 1 x AA |
Brand | Acctim |
Colour | White |
EAN | 5012562212024 |
ECLASS Code | 27200106 |
MFR Part No. | ANG21202 |
Size | 355mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |