£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Suitable for use in any home, school or office. Plastic Case and Lens. Arabic Dial. Requires 1 x AA Battery
236mm (W) x 48mm (D) x 240mm (H)
Weight 0.272kg
Attribute | Value |
---|---|
Battery Type | 1 x AA |
Brand | Acctim |
Colour | White |
EAN | 5012562214127 |
ECLASS Code | 27200106 |
MFR Part No. | ANG21412 |
Size | 220mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |