£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
The Acctim White Wexham 24 Hour Plastic Wall Clock features standard 1-12 numbering, as well as an outer 24-hour clock ring. Powered by a precision quartz movement for accurate timekeeping, the bold red outer ring lets you see 24-hour time at a glance. A plastic lens protects the 225mm white dial from damage or tampering.
Attribute | Value |
---|---|
Battery Type | 1 x AA |
Brand | Acctim |
Colour | White |
EAN | 5012562218620 |
ECLASS Code | 27200106 |
MFR Part No. | ANG21862 |
Size | 225mm |
Type | Wall hanging |
UNSPSC Code | 54111600 |